Shop All Knobs
S & W Manufacturing
Knurled Non Lock Knob, P, 3/8-16",
Mfr # SWKNL-3
Zoro # G0035137
Sold in multiples of 4 for $35.56
$35.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Material 303 Stainless Steel
- Style Knurled
- Thread Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # SWKNL-3
- Zoro # G0035137
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/4" |
Thread Size | 3/8-16 |
Details
Material | 303 Stainless Steel |
Style | Knurled |
Item | Knurled Non Lock Knob,P,3/8-16", |
Description
Knurled Non Lock Knob,P,3/8-16 In.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 4" x 6" SDS+ Hammer Bit (DW5427)
- PROTO 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4916HFL)
- JPW INDUSTRIES Jps-2A Pedestal Stfor Bench Grinders (577172)
- CAMPBELL HAUSFELD Impact Wrench, Composite, 1/2" (TL140200AV)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-24", 1.5" dia. (SKTF-026)
- S & W MANUFACTURING Alum Ball Knob, 1/2-20", 1-7/8" dia. (ABK-053)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- S & W MANUFACTURING Knurled Knob Tap, 10-24" (WTR-021)
- S & W MANUFACTURING Ball Knob, Stl, 7/16-20", 1-3/8" dia. (SBK-046)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98099)
- S & W Manufacturing Knobs