Shop All Knobs
S & W Manufacturing
Knurled Non Lck Knob, 316SS, Ns P, 1/4-20"
Mfr # SKNL-1-316
Zoro # G0038269
product price: $11.95
/ea
Sold in multiples of 3 for $35.85
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Material 316 stainless steel
- Style Knurled
- Thread Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKNL-1-316
- Zoro # G0038269
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1/2" |
Thread Size | 1/4-20 |
Details
Material | 316 stainless steel |
Style | Knurled |
Item | Knurled Non Lck Knob,316SS,Ns P,1/4-20" |
Description
Knurled Non Lck Knob,316SS,Ns P,1/4-20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Rule Tape 1Inx25Ft Engineer (PHV1425DN)
- KO-KEN Bit Socket 11mm Hex 62mm 3/8 Sq. Drive (3010M.62-11)
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C10005S4--21)
- GEDORE 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (227 14)
- S & W MANUFACTURING Alum Ball Knob, 1/2-20", 1-3/8" dia. (ABK-048)
- S & W MANUFACTURING Alum Ball Knob, 5/16-18", 1" dia. (ABK-037)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/4" A:1" (WHR-043)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2.5" (SCK-049)
- KIPP Palm Grip, DIN 6335, D=1/4-20 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032A22)
- S & W Manufacturing Knobs