Shop All Knobs
S & W Manufacturing
Knurled Non Lck Knob, 303SS, Ns P, 1/2-13"
Mfr # SKNL-4
Zoro # G0035712
product price: $9.69
/ea
Sold in multiples of 4 for $38.76
$38.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Material 303 Stainless Steel
- Style Knurled
- Thread Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKNL-4
- Zoro # G0035712
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 1/2-13 |
Details
Material | 303 Stainless Steel |
Style | Knurled |
Item | Knurled Non Lck Knob,303SS,Ns P,1/2-13" |
Description
Knurled Non Lck Knob,303SS,Ns P,1/2-13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- PROTO Extension 7/16" Dr, 2 3/4 in L, 1 Pieces, Black Oxide (J7121)
- JET JAT-481, Indust Extend Die Grinder R12 (JAT-481)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia. (SKTT-026)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, SS (MWSS-013)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5"dia., 1.25"Std (WSS-022)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-24", 1.5" dia. (WTRF-025)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia., 1.75"Std (WSSF-017)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A2)
- S & W Manufacturing Knobs