Shop All Knobs
S & W Manufacturing
Knurled Lck Knob, 316SS, P, 1/4-20"
Mfr # SWKLS-1-316
Zoro # G0038250
product price: $11.49
/ea
Sold in multiples of 4 for $45.96
$45.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Material 316 stainless steel
- Style Knurled
- Thread Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SWKLS-1-316
- Zoro # G0038250
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1/2" |
Thread Size | 1/4-20 |
Details
Material | 316 stainless steel |
Style | Knurled |
Item | Knurled Lck Knob,316SS,P,1/4-20" |
Description
Knurled Lck Knob,316SS,P,1/4-20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4983 (J4983)
- RIDGID Pipe Thread Die, 1 1/2 In, Alloy, 4Pc (37845)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Impact Socket (SID23330)
- PROTO Power Socket Bit Holder, 1/4 Drive, 1 In L (J6925)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5" dia. (SKS-022)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 3" Std, Base Dia. (In.): 0.625 (SKSF-016)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-24"Thrd, 1-3/8" dia. (SSBK-045)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 2" dia. (SKT-027)
- MORTON Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter, Black Oxide Finish (KK-34)
- S & W Manufacturing Knobs