Shop All Knobs
S & W Manufacturing
Knurled Lck Knob, 316SS, Nose P, 5/16-18"
Mfr # SKLS-2-316
Zoro # G0038208
product price: $12.55
/ea
Sold in multiples of 3 for $37.65
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8"
- Material 316 stainless steel
- Style Knurled
- Thread Size 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKLS-2-316
- Zoro # G0038208
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 5/8" |
Thread Size | 5/16-18 |
Details
Material | 316 stainless steel |
Style | Knurled |
Item | Knurled Lck Knob,316SS,Nose P,5/16-18" |
Description
Knurled Lck Knob,316SS,Nose P,5/16-18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- WESTWARD Safety Knife, Self-Retracting, Straight, General Purpose, Plastic (22XP80)
- WESTWARD 3/8 in Drive Impact Socket 14 mm Size 6 pt Standard Depth, Black Oxide (4LYU1)
- EAZYPOWER 10.50mm HSS 135 Deg. Jobber Length Drill Bit (82297)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 3/8-16", 2" dia. (SAK-024)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 1.5" dia. (ALHA-1)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- S & W MANUFACTURING Knrl Knob Stud, M8, 38mm dia., 76mm, Steel (MSKS-021)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-20", 3/4" dia. (WTR-022)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1-1/2" dia., 1" (SCK-150)
- J.W. WINCO Vb-Fp-H-60-M16 Six Lobe Hollow Knob (6114070)
- S & W Manufacturing Hand Knobs and Wheels