Shop All Knobs
S & W Manufacturing
Knrl Non Lck Knob, Stl, w/P, 1/4-20"
Mfr # WKNL-1
Zoro # G0046888
product price: $6.49
/ea
Sold in multiples of 7 for $45.43
$45.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Material Steel
- Style Knurled
- Thread Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WKNL-1
- Zoro # G0046888
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1/2" |
Thread Size | 1/4-20 |
Details
Material | Steel |
Style | Knurled |
Item | Knrl Non Lck Knob,Stl,w/P,1/4-20" |
Description
Knrl Non Lck Knob,Stl,w/P,1/4-20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Shrink Fit Holder Coolant Channel Type (VK028J)
- PRECISION BRAND Feeler Gauge, 0.0150x12 L, PK12 (19490)
- RIDGID Guide Screw, Black, PK2 (39830)
- CMT Forstner Bit, Set, 4pcs. (537.000.04)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 1/4-20", 1" dia. (ALH-2T)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, Steel (MSKS-013)
- S & W MANUFACTURING Knrl Knob Stud, M10, 38mm dia., 76mm, SS (MWSS-023)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 1.5" dia. (ALHA-1)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 3/4" dia. (ABK-031)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/4-20" (SKLS-1-316)
- ASSOCIATED EQUIPMENT Associated Equipment ASO-603147 Knob Pointer Part (ASO-603147)
- S & W Manufacturing Knobs