Shop All Knobs
S & W Manufacturing
Knrl Lck Knob, Stl, w/P, 3/8-16"
Mfr # WKLS-3
Zoro # G0046790
product price: $6.79
/ea
Sold in multiples of 5 for $33.95
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Material Steel
- Style Knurled
- Thread Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WKLS-3
- Zoro # G0046790
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/4" |
Thread Size | 3/8-16 |
Details
Material | Steel |
Style | Knurled |
Item | Knrl Lck Knob,Stl,w/P,3/8-16" |
Description
Knrl Lck Knob,Stl,w/P,3/8-16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (J4709LT)
- MILWAUKEE TOOL M12™ FUEL™ 3/8" Cordless Ratchet w/ Battery (2557-20, 48-11-2420)
- HYDE Wall Patch, 8 x 8 In, Aluminum/Fiberglass (09008)
- OTC 3/4 in Drive, 4-7/8" 6 pt SAE Socket, 6 Points (1918)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-7/8" dia. (BBK-052)
- S & W MANUFACTURING Alum Ball Knob, 10-32", 1" dia. (ABK-034)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M10, 51mm dia. (ALH-23MT)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1" dia. (BBK-038)
- S & W MANUFACTURING Ball Knob, 303SS, 1/4-20"Thrd, 1" dia. (SSBK-035)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4--21)
- S & W Manufacturing Hand Knobs and Wheels