Shop All Knobs
S & W Manufacturing
Knrl Lck Knob, Stl, Nose P, 3/4-10"
Mfr # KLS-6
Zoro # G0046623
Sold in multiples of 3 for $42.57
$42.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Material Steel
- Style Knurled
- Thread Size 3/4-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # KLS-6
- Zoro # G0046623
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-1/2" |
Thread Size | 3/4-10 |
Details
Material | Steel |
Style | Knurled |
Item | Knrl Lck Knob,Stl,Nose P,3/4-10" |
Description
Knrl Lck Knob,Stl,Nose P,3/4-10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2912)
- KRAFT TOOL Wide-Mouth Tool Bag, Natural/Tan, Canvas, 1 Pockets (WL200)
- VEGA Torx Plus Tamper 10 Insert Bit x 1 (125IPR10)
- SLUGGER BY FEIN Slugger Carbide Tip 2 9/16" X 2" Cutter (63127539110)
- S & W MANUFACTURING Ball Knob, Stl, 3/8-16", 1-7/8" dia. (SBK-049)
- S & W MANUFACTURING Alum Ball Knob, 5/16-24", 1" dia. (ABK-038)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia., 3" Std, Material: Steel (SKS-016)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 1/4-20" (SWKLS-1-316)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 2.5" dia. (ALHA-7)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16" (ALHA-5)
- ELESA Knobs with integral indicator, MBT.50-GA11-0040-D (MBT-GA)
- S & W Manufacturing Knobs