Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, Stl, 5/8-11", 3" dia.
Mfr # SKTT-032
Zoro # G0046632
product price: $12.99
/ea
Sold in multiples of 3 for $38.97
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1-3/4
- Diameter 3"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKTT-032
- Zoro # G0046632
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1-3/4 |
Diameter | 3" |
Thread Size | 5/8-11 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,Stl,5/8-11",3" dia. |
Description
Knrl Knob Tap Thru,Stl,5/8-11 In.,3 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (358490)
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- BOSCH 2-3/8 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1903)
- SWANSON TOOL Carpenter Pencils(5 Pack Carded) (CP700)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1" dia. (SSBK-056)
- S & W MANUFACTURING Alum Clamp Knb, Nose Stud, Tthru, M8, 38mm (ALH-20MTT)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 1/4-20", 1" dia. (ALH-2T)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/2-20", 2.5" dia. (SKTF-029)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M8, 38mm Stud (ALH-20MT)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-12 Quick Connect 2 X 2 ft. White Plastic Supply Drop In with 12 in. Boot (HT-2X2-SPL-12)
- S & W Manufacturing Knobs