Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, Stl, 3/8-24", 2" dia.
Mfr # SKTTF-027
Zoro # G0046693
product price: $6.15
/ea
Sold in multiples of 7 for $43.05
$43.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Diameter 2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKTTF-027
- Zoro # G0046693
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1 |
Diameter | 2" |
Thread Size | 3/8-24 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,Stl,3/8-24",2" dia. |
Description
Knrl Knob Tap Thru,Stl,3/8-24 In.,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA SCREW M5 X 16 (503200216)
- KEO Drill/Countersink, 60 deg., #15, Cobalt (11515)
- MAKITA Router Bit, 1/4", 1/4" SH (733001-0A)
- MITUTOYO Ring Gage, .24" (177-207)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std, Material: Steel (SKSF-023)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2.5" (SCK-049)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia., 3/4"Std (SKS-013)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 76mm (ALHA-6M)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-13"Thrd, 1-3/8" dia. (SSBK-047)
- S & W MANUFACTURING Alum Clamp Knb, Nose Stud, Tthru, M8, 38mm (ALH-20MTT)
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel 1 Hole Strap , 25PK (55922-S)
- S & W Manufacturing Hand Knobs and Wheels