Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, Stl, 3/8-16", 2" dia.
Mfr # SKTT-027
Zoro # G0046669
product price: $5.45
/ea
Sold in multiples of 7 for $38.15
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Diameter 2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKTT-027
- Zoro # G0046669
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1 |
Diameter | 2" |
Thread Size | 3/8-16 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,Stl,3/8-16",2" dia. |
Description
Knrl Knob Tap Thru,Stl,3/8-16 In.,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Utility, 12" (18432)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-3/8" (48-25-5120)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7140)
- HHIP 2" 7/8-20 Boring Head (1001-1011)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-7/8" dia. (SSBK-049)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 1/4-20", 1" dia. (ALH-2T)
- S & W MANUFACTURING Brass Ball Knob, 10-32", 1" dia. (BBK-034)
- S & W MANUFACTURING Knrl Knob Stud, 10-32", 3/4" dia., 1" Std, Material: Stainless Steel (WSSF-012)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Yellow Ral1021 (K0277.2057)
- S & W Manufacturing Hand Knobs and Wheels