Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia.
Mfr # SKTT-026
Zoro # G0046678
product price: $4.59
/ea
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKTT-026
- Zoro # G0046678
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Thread Size | 3/8-16 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,Stl,3/8-16",1.5" dia. |
Description
Knrl Knob Tap Thru,Stl,3/8-16 In.,1.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Machinist Square, Precision, 12" (01107)
- AIRCAT 1/4" Composite Ratchet (800)
- MILWAUKEE TOOL 4-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8649)
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49395)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-3/8" dia. (BBK-047)
- S & W MANUFACTURING Alum Ball Knob, 7/16-20", 1-3/8" dia. (ABK-046)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-7/8" dia. (ABK-051)
- S & W MANUFACTURING Knrl Knob Stud, M6, 25mm dia., 76mm, Steel (MSKS-016)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- S & W MANUFACTURING Knrl Knob Stud, M12, 51mm dia., 44mm, SS (MWSS-026)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- S & W Manufacturing Knobs