Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, Stl, 10-32"
Mfr # SKTTF-021
Zoro # G0046431
product price: $2.75
/ea
Sold in multiples of 16 for $44.00
$44.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 3/4"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKTTF-021
- Zoro # G0046431
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 3/4" |
Thread Size | 10-32 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,Stl,10-32" |
Description
Knrl Knob Tap Thru,Stl,10-32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO FRICTION Laser Pro Rangefinder ( RF10001)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- MILWAUKEE TOOL 18 TPI Standard Sub-Compact Portable Band Saw Blade 3PK (48-39-0572)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-7/8" dia. (BBK-052)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-3/8" dia. (BBK-047)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- S & W MANUFACTURING Ball Knob, Stl, 5/16-24", 1" dia. (SBK-038)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 44mm, SS (MWSS-017)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std, Material: Steel (SKSF-023)
- J.W. WINCO DIN464-M3-16 Knurled Thumb Screw (3N16F50)
- S & W Manufacturing Hand Knobs and Wheels