Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, SS, 5/16-18".1.5" dia.
Mfr # WTRT-025
Zoro # G0045031
Sold in multiples of 6 for $45.30
$45.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # WTRT-025
- Zoro # G0045031
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Thread Size | 5/16-18 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,SS,5/16-18".1.5" dia. |
Description
Knrl Knob Tap Thru,SS,5/16-18 In..1.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, 0-12 In, 2.40 In Deep Jaw (2ZA61)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- PROTO 1/2" Drive Electronic Torque Wrench 12.5-250 ft-lbs (J6014E)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 1.75" Std (WSS-024)
- S & W MANUFACTURING Knrl Ctrl Knob, M5, 19mm dia., 16mm (MWTR-021)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M10, 51mm dia. (ALH-23MT)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, SS (MWSS-024)
- S & W MANUFACTURING Alum Ball Knob, 5/16-18", 1" dia. (ABK-037)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09AE6X20)
- S & W Manufacturing Knobs