Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, SS, 5/16-18", 1" dia.
Mfr # WTRT-024
Zoro # G0044891
product price: $5.29
/ea
Sold in multiples of 7 for $37.03
$37.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WTRT-024
- Zoro # G0044891
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1" |
Thread Size | 5/16-18 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,SS,5/16-18",1" dia. |
Description
Knrl Knob Tap Thru,SS,5/16-18 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-5/32 (55474)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832930)
- WESTWARD Aluminum Hawk, 13 In, ErgoSoft Handle (13A763)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006MC)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-13", 2" dia. (SAK-025)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 1/4-20", 1" dia. (ALH-2T)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5" dia. (SKS-022)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 3" Stud (ALHA-2)
- S & W MANUFACTURING Ball Knob, Stl, 3/8-16", 1-7/8" dia. (SBK-049)
- S & W MANUFACTURING Alum Ball Knob, 10-32", 1" dia. (ABK-034)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1510AH)
- S & W Manufacturing Hand Knobs and Wheels