Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, SS, 3/8-24", 1.5" dia.
Mfr # WTRTF-026
Zoro # G0045040
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WTRTF-026
- Zoro # G0045040
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Thread Size | 3/8-24 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,SS,3/8-24",1.5" dia. |
Description
Knrl Knob Tap Thru,SS,3/8-24 In.,1.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Pouch, Tool Pouch, Black/Blue, Polyester, 13 Pockets (5MZP0)
- DRILL AMERICA #19 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP19)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (J07565)
- MILWAUKEE TOOL Small & Medium Case Rows for Insert Bit Accessories (48-32-9932)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia., 1.75"Std (WSSF-017)
- S & W MANUFACTURING Brass Ball Knob, 10-24", 3/4" dia. (BBK-031)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/2-13", 2.5" dia. (WTRT-029)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia., 19mm (MWTR-023)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-24", 1.5" dia. (SKTF-026)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 0.50"L (3008GG)
- S & W Manufacturing Knobs