Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, SS, 3/8-16", 1.5" dia.
Mfr # WTRT-026
Zoro # G0045059
Sold in multiples of 6 for $46.14
$46.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # WTRT-026
- Zoro # G0045059
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Thread Size | 3/8-16 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,SS,3/8-16",1.5" dia. |
Description
Knrl Knob Tap Thru,SS,3/8-16 In.,1.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 7/16x1/2x1x4-1/8 (C52180)
- PROFESSIONAL PLASTICS Drill Bit 1106028, 0.375 Dia [Each] (HDRILLBIT.375-1106028)
- NORSEMAN BY VIKING DRILL AND TOOL 1/2" 51-AGM Car Reamer Fast Spiral Flute (82120)
- DIABLO Recessed Lighting Hole Saw, 6-3/8 (DHS6375RL)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-20", 1-7/8" dia. (SBK-053)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia. (SKSF-015)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std, Material: Steel (SKSF-023)
- S & W MANUFACTURING Ball Knob, 303SS, 5/16-24"Thrd, 1" dia. (SSBK-038)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-3/8" dia. (BBK-047)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.50"L, Steel (GN4C----B5---21)
- S & W Manufacturing Knobs