Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, SS, 1/4-20", 1" dia.
Mfr # WTRT-023
Zoro # G0044970
Sold in multiples of 7 for $43.33
$43.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # WTRT-023
- Zoro # G0044970
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1" |
Thread Size | 1/4-20 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,SS,1/4-20",1" dia. |
Description
Knrl Knob Tap Thru,SS,1/4-20 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Drill Accessories, GP05-060 F1122, PK5 (4846276)
- DOMINATOR Pry Bars, 31 In. L, 1-1/2 In. W, Black (60148)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 3/16" Power Bits (25PK) (48-32-4157)
- VORTEX Siteline Transit Level Package (VO1114021)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- S & W MANUFACTURING Knurled Lck Knob, 303SS, P, 3/8-16" (SWKLS-3)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia. (SKS-019)
- S & W MANUFACTURING Knrl Non Lck Knob, Stl, w/P, 1/4-20" (WKNL-1)
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia. (MSKT-023)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.16"L, GP Phenolic (3092)
- S & W Manufacturing Knobs