Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, SS, 1/2-20", 2" dia.
Mfr # WTRTF-028
Zoro # G0044882
product price: $10.99
/ea
Sold in multiples of 4 for $43.96
$43.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Diameter 2"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WTRTF-028
- Zoro # G0044882
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1 |
Diameter | 2" |
Thread Size | 1/2-20 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,SS,1/2-20",2" dia. |
Description
Knrl Knob Tap Thru,SS,1/2-20 In.,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-120 HSS 3 Flute Center Reamer (DEWCSK1/2-120)
- IRWIN Electricians, 9 Pc, Hole Saw Kit (3073003)
- CHICAGO PNEUMATIC 1/4" 26 ft.-lb. Air Ratchet Wrench (CP825C)
- GEARWRENCH 12 Pc 90T 12PT Metric Combi Ratchet Wrench Set (KDT86927)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M16, 76mm dia., 76mm (ALHA-10M)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 2.5" dia. (ALHA-7)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia., 3/4"Std (SKS-013)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 3/4" dia. (ABK-031)
- S & W MANUFACTURING Ball Knob, Stl, 1/4-20", 1-3/8" dia. (SBK-039)
- S & W MANUFACTURING Knrl Lck Knob, Stl, Nose P, 3/8-16" (KLS-3)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.82" (M-65018)
- S & W Manufacturing Knobs