Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, M8, 38mm dia., 76mm, Steel
Mfr # MSKS-021
Zoro # G0043729
product price: $5.69
/ea
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 19mm
- Diameter 38mm
- Knob Type Control Knob
- Material Steel
- Screw Length 76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # MSKS-021
- Zoro # G0043729
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 19mm |
Diameter | 38mm |
Screw Length | 76mm |
Thread Size | M8 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,M8,38mm dia.,76mm,Steel |
Description
Knrl Knob Stud,M8,38mm dia.,76mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TY02)
- ESTWING Framing Hammer, 5-5/8" Head, 14-1/2"Handle (E3-22SM)
- MILWAUKEE TOOL M18™ 18V 18-Gauge Cordless Single Cut Metal Shear (Bare Tool) (2637-20)
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File (11904)
- S & W MANUFACTURING Knrl Knob Stud, M5, 19mm dia., 25mm, Steel (MSKS-012)
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., 1" Std, Material: Steel (SKS-012)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 1.5" dia. (ALHA-1)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 2-3/8" Dia. (GNH6-HEXF6-----)
- S & W Manufacturing Knobs