Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, M8, 25mm dia., 76mm, Steel
Mfr # MSKS-018
Zoro # G0043677
Sold in multiples of 9 for $37.71
$37.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 16mm
- Diameter 25mm
- Knob Type Control Knob
- Material Steel
- Screw Length 76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # MSKS-018
- Zoro # G0043677
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 16mm |
Diameter | 25mm |
Screw Length | 76mm |
Thread Size | M8 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,M8,25mm dia.,76mm,Steel |
Description
Knrl Knob Stud,M8,25mm dia.,76mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1210CF3)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 7/16" Shank (49-56-7240)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- DRILL AMERICA I HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDI)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 3" Stud (ALHA-2)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std (WSS-017)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 1.5" dia. (ALHA-1)
- S & W MANUFACTURING Knurled Non Lck Knob, 316SS, Ns P, 1/4-20" (SKNL-1-316)
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1" dia. (BBK-038)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M12, 64mm dia. (ALH-26MT)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X45)
- S & W Manufacturing Hand Knobs and Wheels