Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, M8, 25mm dia., 44mm, SS
Mfr # MWSS-017
Zoro # G0043659
product price: $7.79
/ea
Sold in multiples of 5 for $38.95
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 16mm
- Diameter 25mm
- Knob Type Control Knob
- Material Stainless Steel
- Screw Length 44mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # MWSS-017
- Zoro # G0043659
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 16mm |
Diameter | 25mm |
Screw Length | 44mm |
Thread Size | M8 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Stud,M8,25mm dia.,44mm,SS |
Description
Knrl Knob Stud,M8,25mm dia.,44mm,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- FEIN Reducingcollet Size 3/2 (63206125010)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1/2" (KTI-41316)
- PROTO 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (J5427MH)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia., 19mm (MWTR-023)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/16-18" 3" Stud (ALHA-4)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 2.5" dia. (ALHA-7)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1"L, Zinc Plated (GN4C1000K4D--21)
- S & W Manufacturing Hand Knobs and Wheels