Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, M6, 25mm dia., 76mm, Steel
Mfr # MSKS-016
Zoro # G0043683
Sold in multiples of 9 for $42.21
$42.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 16mm
- Diameter 25mm
- Knob Type Control Knob
- Material Steel
- Screw Length 76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # MSKS-016
- Zoro # G0043683
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 16mm |
Diameter | 25mm |
Screw Length | 76mm |
Thread Size | M6 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,M6,25mm dia.,76mm,Steel |
Description
Knrl Knob Stud,M6,25mm dia.,76mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Bur, Carbide, 20 Flute, 3/8" dia. (41375027E)
- HOUGEN 11/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12722)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (11526)
- BOSCH Rebar Cutter, 3/4 In, 12 In OAL, SDS Plus (RC2124)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1" dia. (WTR-024)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 3" dia. (ACK-016)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8", 2" dia. (ACK-013)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1.5"dia. (SKTT-025)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1" dia. (SSBK-056)
- S & W MANUFACTURING Knrl Knob Stud, 5/8-11", 2.5"dia., 1.75"Std (SKS-031)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28031)
- S & W Manufacturing Hand Knobs and Wheels