Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, M6, 19mm dia., 32mm, SS
Mfr # MWSS-014
Zoro # G0043622
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 13mm
- Diameter 19mm
- Knob Type Control Knob
- Material Stainless Steel
- Screw Length 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # MWSS-014
- Zoro # G0043622
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 13mm |
Diameter | 19mm |
Screw Length | 32mm |
Thread Size | M6 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Stud,M6,19mm dia.,32mm,SS |
Description
Knrl Knob Stud,M6,19mm dia.,32mm,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp (10L1080-36)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- ZORO SELECT Adjustable Handle, 1.56" Screw Length (MA-28324SS)
- KO-KEN Socket 21mm 6 Point 32mm 3/8 Sq. Drive (3400M-21)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-20", 1-7/8" dia. (SBK-053)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 1.5" dia. (WTR-026)
- S & W MANUFACTURING Knrl Knob Stud, M6, 25mm dia., 76mm, Steel (MSKS-016)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-13", 1-3/8" dia. (SBK-047)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1" dia. (SSBK-056)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- J.W. WINCO GN676.5-21-M5-B Push/Pull Stainless Steel Knob, Knurled Rim (5NKC4S)
- S & W Manufacturing Hand Knobs and Wheels