Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, M5, 19mm dia., 25mm, Steel
Mfr # MSKS-012
Zoro # G0043552
product price: $2.85
/ea
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 13mm
- Diameter 19mm
- Knob Type Control Knob
- Material Steel
- Screw Length 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # MSKS-012
- Zoro # G0043552
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 13mm |
Diameter | 19mm |
Screw Length | 25mm |
Thread Size | M5 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,M5,19mm dia.,25mm,Steel |
Description
Knrl Knob Stud,M5,19mm dia.,25mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (38UK60)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- BAHCO Bahco Dry Wall Saw (PC-6-DRY)
- OX TOOLS Trade Level 120cm/48" (OX-T024212)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 1.75" Std (WSS-024)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 1.5" dia. (ALHA-1)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-3/8" dia. (SSBK-044)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/4"x1" (SCK-043)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 5/16" Thread Size, 2" Dia., Thru Tap (GNH2-HEXRT5----)
- S & W Manufacturing Hand Knobs and Wheels