Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, M10, 51mm dia., 44mm, Steel
Mfr # MSKS-024
Zoro # G0043388
Sold in multiples of 5 for $44.45
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 25mm
- Diameter 51mm
- Knob Type Control Knob
- Material Steel
- Screw Length 44mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # MSKS-024
- Zoro # G0043388
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 25mm |
Diameter | 51mm |
Screw Length | 44mm |
Thread Size | M10 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,M10,51mm dia.,44mm,Steel |
Description
Knrl Knob Stud,M10,51mm dia.,44mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee® 841AH Hand Bender w/ Handle - 3/4" (841AH)
- MILWAUKEE TOOL Adjustable Wrench Set, 6 in and 10 in, 2-Piece (48-22-7400)
- KO-KEN Bit 5mm Hex 50mm 1/4 Hex Drive (121H.50-5)
- PROTO 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (J7019M)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 3/4" dia. (ABK-031)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 1.75" Std (WSS-024)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 1.75" Std (WSSF-015)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M12, 64mm dia. (ALH-26MT)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia. (ACK-024B)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- INNOVATIVE COMPONENTS Long Tapered Knob, 1/4-20 Thread Size, 3.875"L, Steel (GN4C----L2---21)
- S & W Manufacturing Knobs