Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, M10, 51mm dia., 44mm, SS
Mfr # MWSS-024
Zoro # G0043397
product price: $15.99
/ea
Sold in multiples of 3 for $47.97
$47.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 25mm
- Diameter 51mm
- Knob Type Control Knob
- Material Stainless Steel
- Screw Length 44mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # MWSS-024
- Zoro # G0043397
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 25mm |
Diameter | 51mm |
Screw Length | 44mm |
Thread Size | M10 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Stud,M10,51mm dia.,44mm,SS |
Description
Knrl Knob Stud,M10,51mm dia.,44mm,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7111)
- DRILL AMERICA m48x2 HSS Metric Hand Tap (DWTSMT48X2)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" RED (M6R)
- PROTO 7 1/4 in Linemans Plier, Steel (J267G)
- S & W MANUFACTURING Ball Knob, 303SS, 5/16-24"Thrd, 1" dia. (SSBK-038)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/8"x2" (SCK-047)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std, Material: Steel (SKSF-023)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 2" dia. (SKSF-024)
- S & W MANUFACTURING Knrl Knob Stud, M10, 38mm dia., 76mm, SS (MWSS-023)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M8, 38mm Stud (ALH-20MT)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000T5---21)
- S & W Manufacturing Hand Knobs and Wheels