Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, M10, 38mm dia., 76mm, SS
Mfr # MWSS-023
Zoro # G0043342
product price: $13.19
/ea
Sold in multiples of 4 for $52.76
$52.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 19mm
- Diameter 38mm
- Knob Type Control Knob
- Material Stainless Steel
- Screw Length 76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # MWSS-023
- Zoro # G0043342
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 19mm |
Diameter | 38mm |
Screw Length | 76mm |
Thread Size | M10 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Stud,M10,38mm dia.,76mm,SS |
Description
Knrl Knob Stud,M10,38mm dia.,76mm,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-40)
- BOSCH Motor (2609199258)
- STARRETT Depth Gage (640JZ)
- WESTWARD Aircraft Drill, 1/16x6 In, HSS, Blk Oxide (5TVH8)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, SS (MWSS-024)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- S & W MANUFACTURING Knrl Knob Std, 5/16-24", 1.5"dia., 1.75"Std (WSSF-019)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 1" dia. (SBK-034)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5"dia., 1.25"Std (WSSF-022)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 2.5" dia. (ALHA-7)
- KIPP Wing Grip D=8-32X10 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.9AE6X10)
- S & W Manufacturing Hand Knobs and Wheels