Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 5/16-24", 1" dia., 1.75"Std
Mfr # WSSF-017
Zoro # G0042922
product price: $8.95
/ea
Sold in multiples of 5 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1"
- Knob Type Control Knob
- Material Stainless Steel
- Screw Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WSSF-017
- Zoro # G0042922
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1" |
Screw Length | 1-3/4" |
Thread Size | 5/16-24 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Stud,5/16-24",1" dia.,1.75"Std |
Description
Knrl Knob Stud,5/16-24 In.,1 In. dia.,1.75 In.Std
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 1/2x1/2x1-1/4x3-1/4 (C39651)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- DOUBLE HH Double HH 85333 .63 x 3 in. Orange Handle Detent Pin (187833)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 5 Pockets (C12)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, Nose Screw, 3/8", 1.5" (SCKT-046)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 1/4-20", 1" dia. (ALH-2T)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5"dia., 1.25"Std (WSS-022)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-24", 1.5" dia. (WTRTF-026)
- J.W. WINCO GN76-17-M5-D Mushroom Knob Plastic (5NB74/D)
- S & W Manufacturing Hand Knobs and Wheels