Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 5/16-18", 1.5" dia.
Mfr # SKS-019
Zoro # G0043117
product price: $5.85
/ea
Sold in multiples of 7 for $40.95
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Steel
- Screw Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKS-019
- Zoro # G0043117
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Screw Length | 1-3/4" |
Thread Size | 5/16-18 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,5/16-18",1.5" dia. |
Description
Knrl Knob Stud,5/16-18 In.,1.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial indicator, 0.001-1 in (3416AB)
- ULTRA-DEX USA Carbide Insert, Trigon, 3/8 in, WCMT, 1/32 in, Carbide (WCMT 32.52-LX6 UD51)
- MAG-MATE Inspection Mirror, 7" to 35-1/2" L, Square (312AHVO)
- WILLIAMS Williams T-Handle Hex Driver, 9/64 x 6" (HKT-9/64)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 1.5" dia. (WTR-026)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/16-18" 3" Stud (ALHA-4)
- S & W MANUFACTURING Alum Ball Knob, 1/2-20", 1-7/8" dia. (ABK-053)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1" dia. (BBK-038)
- S & W MANUFACTURING Alum Clamp Knb, Ns Stud, 5/16-18", 1.5"dia. (ALH-5T)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38003)
- S & W Manufacturing Hand Knobs and Wheels