Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std
Mfr # WSS-017
Zoro # G0043099
product price: $7.69
/ea
Sold in multiples of 5 for $38.45
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1"
- Knob Type Control Knob
- Material Stainless Steel
- Screw Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WSS-017
- Zoro # G0043099
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1" |
Screw Length | 1-3/4" |
Thread Size | 5/16-18 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Stud,5/16-18",1" dia.,1.75"Std |
Description
Knrl Knob Stud,5/16-18 In.,1 In. dia.,1.75 In.Std
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 48 Piece R8 Collet Rack 8 X 15.5 X 12 (3900-1605)
- DRILL AMERICA 1-15/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-15/32)
- DOMINATOR Weld Wakker, 12-1/4 in. L, Steel, Black (42020)
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711LT)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 2.5" dia. (ALHA-7)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- S & W MANUFACTURING Ball Knob, Stl, 7/16-20", 1-3/8" dia. (SBK-046)
- S & W MANUFACTURING Alum Ball Knob, 1/2-20", 1-3/8" dia. (ABK-048)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- S & W Manufacturing Knobs