Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 3/8-24", 1.5"dia., 1.25"Std
Mfr # WSSF-022
Zoro # G0043193
product price: $9.95
/ea
Sold in multiples of 4 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Stainless Steel
- Screw Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WSSF-022
- Zoro # G0043193
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Screw Length | 1-1/4" |
Thread Size | 3/8-24 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Stud,3/8-24",1.5"dia.,1.25"Std |
Description
Knrl Knob Stud,3/8-24 In.,1.5 In.dia.,1.25 In.Std
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- TITAN Socket Adapter Set, 4 pcs. (32973)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 1-3/4" (855-1PK)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWK5)
- S & W MANUFACTURING Ball Knob, Stl, 3/8-16", 1-7/8" dia. (SBK-049)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 2" dia. (SKT-027)
- S & W MANUFACTURING Knrl Non Lck Knob, Stl, w/P, 1/4-20" (WKNL-1)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-7/8" dia. (BBK-052)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia. (ACK-024B)
- MIDWEST FASTENER 3/8" Black Plastic Tee Thumb Screw Knobs 5PK (70884)
- S & W Manufacturing Hand Knobs and Wheels