Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 3/8-24", 1.5" dia.
Mfr # SKSF-022
Zoro # G0043169
product price: $5.69
/ea
Sold in multiples of 7 for $39.83
$39.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Steel
- Screw Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKSF-022
- Zoro # G0043169
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Screw Length | 1-3/4" |
Thread Size | 3/8-24 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,3/8-24",1.5" dia. |
Description
Knrl Knob Stud,3/8-24 In.,1.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive SAE, Metric, 44 pcs (KTI-21044)
- CRESCENT 1-3/4" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW6)
- PROTO Combination Wrench, 5-5/8" Length (J1211-T500)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 3" dia. (ACK-016)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia., 3/4"Std (SKS-013)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 3/4" dia. (ABK-031)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 2" dia. (WTR-027)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5"dia., 1.25"Std (WSS-022)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.66"L, GP Phenolic (3702SE)
- S & W Manufacturing Hand Knobs and Wheels