Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 3/8-16", 2" dia., 3" Std
Mfr # WSS-025
Zoro # G0042940
product price: $16.99
/ea
Sold in multiples of 3 for $50.97
$50.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Diameter 2"
- Knob Type Control Knob
- Material Stainless Steel
- Screw Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WSS-025
- Zoro # G0042940
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1 |
Diameter | 2" |
Screw Length | 3" |
Thread Size | 3/8-16 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Stud,3/8-16",2" dia.,3" Std |
Description
Knrl Knob Stud,3/8-16 In.,2 In. dia.,3 In. Std
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- EUROBOOR M35 5% Cobalt Annular Cutter with Pin, 7/16" x 2" (IBL.7/16)
- GS TOOLING 36458 JT3 Plain Bearing Drill Chuck (536520)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.77"L, GP Phenolic (3704-S)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-7/8" dia. (ABK-051)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-24", 1.5" dia. (WTRF-025)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia. (MSKT-023)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 5/16-18", 1" dia. (WTRT-024)
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 1" dia. (SSBK-033)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31026)
- S & W Manufacturing Hand Knobs and Wheels