Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 1/4-28", 3/4" dia.
Mfr # WSSF-013
Zoro # G0042870
product price: $6.19
/ea
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 3/4"
- Knob Type Control Knob
- Material Stainless Steel
- Screw Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WSSF-013
- Zoro # G0042870
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 3/4" |
Screw Length | 3/4" |
Thread Size | 1/4-28 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Stud,1/4-28",3/4" dia. |
Description
Knrl Knob Stud,1/4-28 In.,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel (1344)
- KRAFT TOOL Stainless Steel Highw, 10" x 3-1/2" 1/4"R (CF158)
- WESTWARD Replacement Die, For Type F (RG6, RG59) (13H890)
- SUPERIOR PARTS Aftermarket Premium Quality Gasket (F) (SP 883-892Q)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M10, 51mm dia. (ALH-23MT)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-3/8" dia. (BBK-047)
- S & W MANUFACTURING Brass Ball Knob, 1/4-20", 1-3/8" dia. (BBK-039)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 3/4" dia. (ABK-031)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2.5" dia., 3" Std (SKS-029)
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7-L-21)
- S & W Manufacturing Hand Knobs and Wheels