Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 1/4-20", 3/4" dia.
Mfr # WSS-013
Zoro # G0042633
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 3/4"
- Knob Type Control Knob
- Material Stainless Steel
- Screw Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WSS-013
- Zoro # G0042633
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 3/4" |
Screw Length | 3/4" |
Thread Size | 1/4-20 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Stud,1/4-20",3/4" dia. |
Description
Knrl Knob Stud,1/4-20 In.,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 13/32 (C22506)
- QUALTOOL Hex Tamper Resistant Power Bit, 1/4 (70H7TR)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B05)
- KRAFT TOOL Cement Finish Trowel, BS, 18x4", Pro-Form (CF729BPF)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 5/16-24", 1.5" dia. (WTRTF-025)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std (WSS-017)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, Steel (MSKS-024)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/4-20" (SKLS-1-316)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 2" dia., 1-1/8" (SCK-200)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16" (ALHA-5)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.31027)
- S & W Manufacturing Knobs