Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 1/4-20", 1" dia.
Mfr # SKS-015
Zoro # G0042800
product price: $3.35
/ea
Sold in multiples of 13 for $43.55
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1"
- Knob Type Control Knob
- Material Steel
- Screw Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKS-015
- Zoro # G0042800
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1" |
Screw Length | 1-3/4" |
Thread Size | 1/4-20 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,1/4-20",1" dia. |
Description
Knrl Knob Stud,1/4-20 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO HANDLE Suction Cup / Drill Bit Hole Saw Guide Jig with Bearing (HHDGUIDE)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #32 (45702)
- WESTWARD Hand Tap Set, HSS, 1/4-20, H3 Limit, PK3 (5PXK3)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, Steel (MSKS-024)
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/4-10", 3" dia. (SKT-033)
- S & W MANUFACTURING Knurled Non Lck Knob, 316SS, Ns P, 1/4-20" (SKNL-1-316)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-3/8" dia. (BBK-047)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-13", 2" dia. (SAK-025)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P4L-21)
- S & W Manufacturing Hand Knobs and Wheels