Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 10-24", 3/4" dia., 1" Std, Material: Steel
Mfr # SKS-012
Zoro # G0042819
product price: $3.15
/ea
Sold in multiples of 13 for $40.95
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 3/4"
- Knob Type Control Knob
- Material Steel
- Screw Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SKS-012
- Zoro # G0042819
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 3/4" |
Screw Length | 1" |
Thread Size | 10-24 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,10-24",3/4" dia.,1" Std |
Description
Knrl Knob Stud,10-24 In.,3/4 In. dia.,1 In. Std
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 3 FL, 82 Deg, 3/8, HSS (21ML08)
- MILWAUKEE TOOL 1-1/16" x 2" Annular Cutter (49-59-2106)
- HUSQVARNA Wet Coring Bit, 3 1/2 In, 14 In D, 1 1/4-7 (Banner-3.5)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- S & W MANUFACTURING Alum Ball Knob, 5/16-24", 1" dia. (ABK-038)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/2-20", 2.5" dia. (SKTF-029)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-13"Thrd, 1-3/8" dia. (SSBK-047)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-7/8" dia. (BBK-052)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia. (SKSF-017)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia., 1.75"Std (WSSF-017)
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel (K0116.5161X30)
- S & W Manufacturing Knobs