Shop All Knobs
S & W Manufacturing
Knrl Knob, Stl, Ream, Nose Screw, 3/8", 1.5"
Mfr # SCKT-046
Zoro # G0046343
product price: $3.85
/ea
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SCKT-046
- Zoro # G0046343
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob,Stl,Ream,Nose Screw,3/8",1.5" |
Description
Knrl Knob,Stl,Ream,Nose Screw,3/8 In.,1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 Carbon Steel Bottoming Hand Tap (DWTB5/8-18)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-1968)
- MAYHEW 4 Piece Line Punch Set (62235)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----B2---21)
- S & W MANUFACTURING Alum Clamp Knb, Ns Stud, 5/16-18", 1.5"dia. (ALH-5T)
- S & W MANUFACTURING Ball Knob, 303SS, 5/8-18"Thrd, 1-7/8" dia. (SSBK-055)
- S & W MANUFACTURING Knrl Knob Stud, 10-32", 3/4" dia., 1" Std, Material: Stainless Steel (WSSF-012)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 44mm, SS (MWSS-017)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 1.75" Std (WSS-024)
- S & W MANUFACTURING Alum Ball Knob, 1/2-20", 1-7/8" dia. (ABK-053)
- KIPP Wing Grip D=10-32X10 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A1X10)
- S & W Manufacturing Hand Knobs and Wheels