Shop All Knobs
S & W Manufacturing
Knrl Knob, Stl, Ream, 3/8"x2"
Mfr # SCK-047
Zoro # G0046407
product price: $5.29
/ea
Sold in multiples of 7 for $37.03
$37.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SCK-047
- Zoro # G0046407
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 2" |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob,Stl,Ream,3/8"x2" |
Description
Knrl Knob,Stl,Ream,3/8 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Bi-Material Adjustable Wrench – 12" (90-950)
- DRILL AMERICA 5/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS5812)
- PROTO 1 in Drive Impact Socket 2 15/16 in Size 6 pt Standard Depth, Black Oxide (J10047)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-13", 2" dia. (SAK-025)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 5/16-24", 1.5" dia. (WTRTF-025)
- S & W MANUFACTURING Knrl Knob Stud, M8, 38mm dia., 76mm, Steel (MSKS-021)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/2-20", 2.5" dia. (SKTF-029)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/4"x1" (SCK-043)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-20", 1-7/8" dia. (SBK-053)
- MORTON Black Plastic Hand Knob, 1/2"-13 x 1.82" Plated Steel Screw (2463AF048)
- S & W Manufacturing Hand Knobs and Wheels