Shop All Knobs
S & W Manufacturing
Knrl Knob, Stl, Ream, 3/4"x3"
Mfr # SCK-053
Zoro # G0046337
product price: $12.39
/ea
Sold in multiples of 3 for $37.17
$37.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 3"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SCK-053
- Zoro # G0046337
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 3" |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob,Stl,Ream,3/4"x3" |
Description
Knrl Knob,Stl,Ream,3/4 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Black (TBF-2428-BLK)
- GLOBAL INDUSTRIAL Composite 3/4 Drive Air Impact Wrench, 1300 Max Torque (133708)
- WESTWARD 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (21WL02)
- TORIN JACKS, INC Torin Jacks Comalong With Me W/ 2 Hooks, 2 Ton - T32052 (T32052)
- S & W MANUFACTURING Knrl Knob Stud, M5, 19mm dia., 25mm, Steel (MSKS-012)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, SS (MWSS-024)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 5/8-11", 3" dia. (ALH-14T)
- S & W MANUFACTURING Knrl Knob, Ream, Ns Scrw, 5/16", 1-1/2", dia. (WHRT-045)
- TE-CO Dog Point Knurled Head Screw (43806)
- S & W Manufacturing Hand Knobs and Wheels