Shop All Knobs
S & W Manufacturing
Knrl Knob, Stl, Ream, 1/2"x2.5"
Mfr # SCK-049
Zoro # G0046361
Sold in multiples of 4 for $41.16
$41.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1-1/2
- Diameter 2-1/2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # SCK-049
- Zoro # G0046361
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1-1/2 |
Diameter | 2-1/2" |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob,Stl,Ream,1/2"x2.5" |
Description
Knrl Knob,Stl,Ream,1/2 In.x2.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 23/32 (C12218)
- KO-KEN Socket 27mm Surface 43mm 1/2 Sq. Drive (4410M-27)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 27/64 (300A 27/64)
- DREMEL Cutting Wheel, Diamond, 3-1/2 in. dia. (US540-01)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 5/16-18", 1" dia. (WTRT-024)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5" dia. (SKS-022)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M8, 51mm dia., 76mm (ALHA-4M)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 1" dia. (SBK-034)
- INNOVATIVE COMPONENTS Rounded T Knob, 5/16-18 Thread Size, 1.375"L, Steel (GN5C----TR6--22)
- S & W Manufacturing Hand Knobs and Wheels