Shop All Knobs
S & W Manufacturing
Knrl Knob, Stl, Ream, 1/2"x2"
Mfr # SCK-048
Zoro # G0046352
product price: $6.15
/ea
Sold in multiples of 7 for $43.05
$43.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1-1/2
- Diameter 2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SCK-048
- Zoro # G0046352
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1-1/2 |
Diameter | 2" |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob,Stl,Ream,1/2"x2" |
Description
Knrl Knob,Stl,Ream,1/2 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" (00881902)
- PROTO Separator Plate, #1, For 3R735 (J4331P)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MVJNR 12-3B)
- S & W MANUFACTURING Knrl Knob Stud, 5/8-11", 2.5"dia., 1.75"Std (SKS-031)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 1/4-28", 3/4" dia. (SKTTF-022)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-11", 3" dia. (WTR-032)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2" dia., 3" Std, Base Dia. (In.): 1 (WSS-027)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-7/8" dia. (BBK-052)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia. (MSKT-023)
- J.W. WINCO DIN464-M6-30-NI Knurled Thumb Screw (6N30P04)
- S & W Manufacturing Knobs