Shop All Knobs
S & W Manufacturing
Knrl Knob Std, 5/16-24", 1.5"dia., 1.75"Std
Mfr # WSSF-019
Zoro # G0043351
product price: $9.65
/ea
Sold in multiples of 4 for $38.60
$38.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Stainless Steel
- Screw Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WSSF-019
- Zoro # G0043351
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Screw Length | 1-3/4" |
Thread Size | 5/16-24 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Std,5/16-24",1.5"dia.,1.75"Std |
Description
Knrl Knob Std,5/16-24 In.,1.5 In.dia.,1.75 In.Std
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"x2" Carbide Tipped Annular Cutter (CTC5-530-219)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- DRILL AMERICA m14x1.5 1-1/2"OD HSS Round Die (DWTMR112-14X1.5)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 990 lb. (10D645)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 3" Stud (ALHA-2)
- S & W MANUFACTURING Alum Clamp Knb, Ns Stud, 5/16-18", 1.5"dia. (ALH-5T)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-18", 2.5" dia. (WTRF-031)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-20", 1" dia. (WTR-023)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 3/8-16", 2" dia. (SAK-024)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 0.375", A=80, H=85.8 Thermoplastic, Revolving (K0659.31CO)
- S & W Manufacturing Knobs