Shop All Knobs
S & W Manufacturing
Knrl Knob, SS, Ream, 5/16", 1.5"
Mfr # WHR-045
Zoro # G0044523
Sold in multiples of 6 for $47.34
$47.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # WHR-045
- Zoro # G0044523
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob,SS,Ream,5/16",1.5" |
Description
Knrl Knob,SS,Ream,5/16 In.,1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Machine, 22 ga, 2 In (13W880)
- WESTWARD Floor Chisel, 2-1/2 In. x 10 In. (24N082)
- DEWALT Batteries, 60V Flexvolt 9.0 Ah, PK4 ((4) DCB609)
- PANAVISE Arbor Press, 1/4 Ton, 7 in H (502)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia. (ACK-024B)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 1.5" dia. (SKT-026)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., Base Dia. (In.): 1/2 (WSS-011)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----4P4--21)
- S & W Manufacturing Knobs