Shop All Knobs
S & W Manufacturing
Knrl Knob, SS, Ream, 1/4", :3/4"
Mfr # WHR-042
Zoro # G0044569
product price: $4.99
/ea
Sold in multiples of 8 for $39.92
$39.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 3/4"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WHR-042
- Zoro # G0044569
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 3/4" |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob,SS,Ream,1/4",:3/4" |
Description
Knrl Knob,SS,Ream,1/4 In.,:3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose File Set, Ergonomic, 3 PC (1NFK6)
- DEWALT Keyless Chuck (N092054)
- KO-KEN Bit Socket 2.5mm Hex 100mm 1/4 Sq. Drive (2010M.100-2.5)
- MITUTOYO Center Gage (950-201)
- S & W MANUFACTURING Brass Ball Knob, 1/4-20", 1-3/8" dia. (BBK-039)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/2-20", 2" dia. (WTRTF-028)
- S & W MANUFACTURING Ball Knob, Stl, 3/8-16", 1-7/8" dia. (SBK-049)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M12, 64mm dia., 76mm (ALHA-8M)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- J.W. WINCO GN726-27-B6-N-1 Knurled Control Knob (6MF54/N1)
- S & W Manufacturing Hand Knobs and Wheels