Shop All Knobs
S & W Manufacturing
Knrl Knob, SS, Ream, 1/2", 2.5"
Mfr # WHR-049
Zoro # G0044611
product price: $20.25
/ea
Sold in multiples of 2 for $40.50
$40.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1-1/2
- Diameter 2-1/2"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WHR-049
- Zoro # G0044611
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1-1/2 |
Diameter | 2-1/2" |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob,SS,Ream,1/2",2.5" |
Description
Knrl Knob,SS,Ream,1/2 In.,2.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121000)
- CRAFTSMAN Pliers, 3PC Line Clamp Pliers (CMMT14142)
- KANCA Kadett Drop-Forged Vise With Swivel Base 125 mm (KADWSB-125)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia., 3" Std, Material: Steel (SKS-016)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 1" dia. (SSBK-033)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 45mm (ALHA-1M)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2" dia., 3" Std, Base Dia. (In.): 1 (WSS-027)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-16", 1.5" dia. (WTRT-026)
- INNOVATIVE COMPONENTS Ball Knob, 8-32 Thread Size, 1/3"L, Steel (GN82----B0---22)
- S & W Manufacturing Knobs