Shop All Knobs
S & W Manufacturing
Knrl Knob, Ream, Ns Scrw, 5/16", 1-1/2", dia.
Mfr # WHRT-045
Zoro # G0035347
product price: $6.99
/ea
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # WHRT-045
- Zoro # G0035347
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob,Ream,Ns Scrw,5/16",1-1/2",dia. |
Description
Knrl Knob,Ream,Ns Scrw,5/16 In.,1-1/2 In.,dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Screw Machine Drill Bit, 9/32 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-9/32IN)
- WESTWARD Wrench, Combination/Extra Long, SAE, 13/16 (54PN84)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 3/8 in. (0241L)
- IRWIN Drill Bit, 7/32, Turbomax, 135deg, PK5 (73314)
- S & W MANUFACTURING Ball Knob, Stl, 1/4-20", 1-3/8" dia. (SBK-039)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 5/16-18", 1" dia. (WTRT-024)
- S & W MANUFACTURING Alum Ball Knob, 7/16-20", 1-3/8" dia. (ABK-046)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 2" dia. (SKSF-024)
- HAMPTON PRODUCTS Hampton - Wright Products V670BL Universal Knob Latch-Black; 0.75 - 3 In. (6834949)
- S & W Manufacturing Knobs