Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob Tap, Stl, 5/8-18", 2.5" dia.
Mfr # SKTF-031
Zoro # G0046212
Sold in multiples of 4 for $35.96
$35.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1-1/2
- Diameter 2-1/2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # SKTF-031
- Zoro # G0046212
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1-1/2 |
Diameter | 2-1/2" |
Thread Size | 5/8-18 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Ctrl Knob Tap,Stl,5/8-18",2.5" dia. |
Description
Knrl Ctrl Knob Tap,Stl,5/8-18 In.,2.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 3lb copper hammer with a hickory handle (TH214)
- RIDGID Portable Chain Vise, 1/8 to 2-1/2 In. (425)
- WESTWARD Tape Measure, 25 ft. L Blade, Steel (55MN52)
- RELTON Single Cutter Hammer Bit 1/2" X 16" - Spline (202- 8-22)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1" dia. (SSBK-056)
- S & W MANUFACTURING Alum Clamp Knb, Ns Stud, 5/16-18", 1.5"dia. (ALH-5T)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 76mm (ALHA-6M)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-7/8" dia. (ABK-051)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 5/16-24", 1.5" dia. (WTRTF-025)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.610"L, Rounded T-Knob (GI1/2T1.5-B-TR6)
- S & W Manufacturing Hand Knobs and Wheels