Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob Tap, Stl, 5/8-11", 3" dia.
Mfr # SKT-032
Zoro # G0046230
Sold in multiples of 3 for $38.97
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1-3/4
- Diameter 3"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # SKT-032
- Zoro # G0046230
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1-3/4 |
Diameter | 3" |
Thread Size | 5/8-11 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Ctrl Knob Tap,Stl,5/8-11",3" dia. |
Description
Knrl Ctrl Knob Tap,Stl,5/8-11 In.,3 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (J5540HL)
- RIDGID Spiral Saw Tooth Cutter, 3 In., Steel (T-408)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 6" (ML1812)
- CRAFTSMAN Wrenches, 15/16" Standard SAE Combinatio (CMMT44704)
- S & W MANUFACTURING Alum Ball Knob, 5/16-24", 1" dia. (ABK-038)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/2-20", 2" dia. (WTRTF-028)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 1" dia. (SBK-034)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-24", 1.5" dia. (WTRF-025)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 3/8-16", 2" dia. (SAK-024)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53X20)
- S & W Manufacturing Knobs